This product may not be available in all locations.
2
more

Pilot Device, Mounting Base, Light Module, LED, Red, 120VAC
Item #: 26915
Cat #: ZB5AVG4
UPC: 389110907899
to view pricing and more.
Documents & Guides
Pilot Device, 22.5 mm, Mounting Base, Light Module, Protected LED, Red, 120 Volt AC
Overview
Pilot Device, 22.5 mm, Mounting Base, Light Module, Protected LED, Red, 120 Volt AC
Also known as: 389110907899, ZB5AVG4
Specifications
| Color: | Red |
| Type: | Mounting Base, Lamp Module |
| Size: | 22.5 mm |
| Mounting: | Base |
| Volts AC: | 120 |
| IP/NEMA Rating: | NEMA 1, NEMA 4X, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
| Material: | Plastic |
| Standards: | California Proposition 65 |
| Color: | Red |
| Size: | 22.5 mm |
| Volts AC: | 120 |
| Material: | Plastic |
| Type: | Mounting Base, Lamp Module |
| Mounting: | Base |
| IP/NEMA Rating: | NEMA 1, NEMA 4X, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
| Standards: | California Proposition 65 |