Breaker, Molded Case, 3P, 80A, 600VAC, F Frame, Thermal Magnetic

Item #: 269224

Cat #: FAL36080

UPC: 785901529767

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 3-Pole, 80 Amp, 600 Volt AC, F Frame, Thermal Magnetic

Overview

Breaker, Molded Case, 3-Pole, 80 Amp, 600 Volt AC, F Frame, Thermal Magnetic
Also known as: 785901529767, FAL36080

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 80
Volts AC: 600
Standards: California Proposition 65
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 80
Standards: California Proposition 65