This product may not be available in all locations.
4
more

CONTACTOR PLUS RELAY ADDER DECK 600VAC 10A
Item #: 2692459
Cat #: LA1KN313
UPC: 389110243874
to view pricing and more.
Documents & Guides
CONTACTOR PLUS RELAY ADDER DECK 600VAC 10A
Overview
CONTACTOR PLUS RELAY ADDER DECK 600VAC 10A
TeSys K instantaneous auxiliary contact block, for contactors LC.K, LP.K, CA.K with screw clamp terminals (except LP4K, LP5K, CA4K). It provides 3NO+1NC contacts rated up to 10A 690V AC, connection by spring terminals. Front mounting by clip-on, it procures high reliability and durability. Multi standards certified (IEC, UL, CSA, CCC).
Also known as: 389110243874, LA1KN313
Specifications
No Specifications Available