N1 HINGED COVER WIREWAY NO K.O. POWDER COATED

Item #: 269269

Cat #: 101072GNK

UPC: 761515106006

to view pricing and more.
Documents & Guides
N1 HINGED COVER WIREWAY NO K.O. POWDER COATED

Overview

N1 HINGED COVER WIREWAY NO K.O. POWDER COATED
Also known as: 761515106006, 101072GNK

Specifications

Length: 72 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
Length: 72 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Width: 10 in
Height: 10 in