1" PVC Conduit, 10' Length, Schedule 80, Gray, Bell End
Item #:
26929
Cat #:
10080
UPC:
670648235289
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
1 Inch PVC Conduit, 10 Foot Length, Schedule 80, Gray, Bell End
Overview
1 Inch PVC Conduit, 10 Foot Length, Schedule 80, Gray, Bell End
PVC conduit is often used in underground and wet location applications. This type of conduit has its PVC fittings, connectors, couplings, and elbows. They are easy to attach with a cleaner and PVC glue.
Also known as: 670648235289, 10080
Specifications
Diameter: | 1 in |
Color: | Gray |
Material: | PVC |
Length: | 10 ft |
Type: | Schedule 80 |
Diameter: | 1 in |
Material: | PVC |
Type: | Schedule 80 |
Color: | Gray |
Length: | 10 ft |
Customer Reviews
No reviews for this product
(0)