100 Pair Ear Plugs, NRR 32dB

Item #: 2692908

Cat #: 48-73-3005

UPC: 045242552474

to view pricing and more.
Documents & Guides
ALL DAY COMFORT, Soft Comfortable Foam, Expands Quickly for Easy Use, NRR 32dB

Overview

ALL DAY COMFORT, Soft Comfortable Foam, Expands Quickly for Easy Use, NRR 32dB

The Milwaukee® ear plugs are designed to provide all day comfort while on the jobsite. The soft comfortable foam expands quickly in the ear for a secure seal to protect against hazardous noise. The noise reducing ear plugs have a tapered shape to comfortably fit inside the ear canal, providing a noise reduction rating (NRR) of 32 dB. Individually sealed pairs of foam earplugs are available in bulk for easy distribution on the jobsite.

Also known as: 045242552474, 48-73-3005

Features & Benefits

  • Soft comfortable foam
  • Expands quickly for easy use
  • Tapered shape for a better fit
  • Noise reduction rating 32 dB
  • Resealable packaging for secure storage
  • Expands to fit a variety of ear canal sizes
  • Easy insertion and removal
  • Compatible with additional over-the-ear hearing protection
  • Third-party tested

Specifications

Type: Ear Plugs
Type: Ear Plugs