20A Commercial Grade Duplex Receptacle, 6-20R, Ivory

Item #: 2693

Cat #: 5822-I

UPC: 078477773611

to view pricing and more.
20 Amp, 250 Volt, NEMA 6-20R, 2P, 3W, Narrow Body Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Side Wired, Steel Strap - Ivory

Overview

20 Amp, 250 Volt, NEMA 6-20R, 2P, 3W, Narrow Body Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Side Wired, Steel Strap - Ivory
Also known as: 078477773611, 5822-I

Specifications

Poles: 2
Amps: 20
Color: Ivory
Volts AC: 240
NEMA Configuration: 6-20R
Poles: 2
Color: Ivory
NEMA Configuration: 6-20R
Amps: 20
Volts AC: 240