N1 SCREW COVER PULL BOX WITH K.O. POWDER COATED

Item #: 269309

Cat #: 684SC

UPC: 761515221600

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
N1 SCREW COVER PULL BOX WITH K.O. POWDER COATED

Overview

N1 SCREW COVER PULL BOX WITH K.O. POWDER COATED
Also known as: 761515221600, 684SC

Specifications

Depth: 4 in
IP/NEMA Rating: NEMA 1
Width: 8 in
Height: 6 in
Depth: 4 in
Width: 8 in
IP/NEMA Rating: NEMA 1
Height: 6 in