MOLDED CASE CIRCUIT BREAKER 600V 200A

Item #: 269328

Cat #: JDL36200C

UPC: 785901671367

to view pricing and more.

Overview

MOLDED CASE CIRCUIT BREAKER 600V 200A
Also known as: 785901671367, JDL36200C

Specifications

Amps: 200
Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 14 kA
Amps: 200
Poles: 3
Volts AC: 600
Interrupt Rating DC: 20 kA
Mounting: Panel
Volts DC: 250
Standards: California Proposition 65
Interrupt Rating AC: 14 kA