4" Square Exposed Work Cover, (2) Toggle Switch
Item #:
26934
Cat #:
803C
UPC:
050169999752
Sign In or Register to view pricing and more.
Documents & Guides
4" Square, Exposed Work Cover, Type: (2) Toggle Switch, 1/2" Raised, Drawn, Metallic. Cubic Inches: 7.3".
Overview
4" Square, Exposed Work Cover, Type: (2) Toggle Switch, 1/2" Raised, Drawn, Metallic. Cubic Inches: 7.3".
For easy mounting, RACOĀ® 900 series covers include additional hardware for mounting the receptacle(s) ā¢ RACOĀ® 900 series covers meet NEC Article 410-56(I) for mounting the device with more than one screw ā¢ Hardware and cover are packed in a poly-bag with printed catalog number, compliances and installation instructions ā¢ Helpful Hint: Remove a portion of the GFCI receptacle ear to mount device to 4" square cover
Also known as: 050169999752, 803C, RS11
Specifications
Gangs: | 2 |
Material: | Steel |
Depth: | 1/2 in |
Cubic Inches: | 7.300 inĀ³ |
Gangs: | 2 |
Depth: | 1/2 in |
Material: | Steel |
Cubic Inches: | 7.300 inĀ³ |
Customer Reviews
No reviews for this product
(0)