ADV-I7 15IN 16GB M.2 SSD 256GB WIN10 DC

Item #: 2693676

Cat #: HMIP677D0N30AN7N00

UPC:

to view pricing and more.

Overview

ADV-I7 15IN 16GB M.2 SSD 256GB WIN10 DC

This panel PC belongs to Schneider Electric's Harmony HMI P6 range. It is a combination of modular box PC and display with Windows 10 (64-bit) operating system, Node-RED software package and Intel Atom, 4-core processor. It has a 15 inch wide LED display with 4096 x 2304 display resolution, 16 million colors and backlight service life of 50,000 hours. The modularity of the iPC display facilitates fast deliveries, multiple choices, easier mounting, and optimum ergonomics. The front panel when properly installed in an enclosure provides IP20, IP66F, IP67F, Type 4X (NEMA indoor use only), and Type 13 degree of protection. This product works at a power consumption of 73 W and a rated voltage of 12...24 V DC. Its dimensions are 397 mm (width) x 296 mm (height) x 67 mm (depth), and it weighs 5.4 kg. This Green Premium product is CE, RCM, UL, CSA, UKCA certified and conforms to EN/IEC 61000-4-2, IEC 61000-4-4, FCC part 15 and UL 61010-2-201 standards. It can be mounted on a panel or VESA mount on the rear of the Box PC. Harmony iPC runs at the Edge Control level of EcoStruxure, improves productivity and performance with data management functionality and flexibility.

Also known as: HMIP677D0N30AN7N00

Specifications

No Specifications Available