This product may not be available in all locations.
7
more

to view pricing and more.
Documents & Guides
CIRCUIT BREAKER SHUNT TRIP 480V AC
Overview
CIRCUIT BREAKER SHUNT TRIP 480V AC
This standard MX shunt trip is used on Compact NSXm and PowerPact B devices. This auxiliary is used for emergency off or failsafe remote opening applications. It is a one click spring type auxiliary for quick and easy installation, visible from the front face of the device. This MX auxiliary has a 380/415 VAC 50 Hz or 440/480 VAC 60 Hz rated voltage. It trips the circuit breaker when the control voltage rises above 70% of its rated value. It complies with IEC 60947-2 standard. Compact NSXm and PowerPact B embed either 1 MN or 1 MX coil.
Also known as: 606485413092, LV426846
Specifications
| Standards: | California Proposition 65 |
| Standards: | California Proposition 65 |