Compression Lug, Flanged, 2 AWG, 2-Hole Stud 5/16", Copper

Item #: 269426

Cat #: BLU-1S-FL

UPC: 785037226028

to view pricing and more.
Documents & Guides
Compression Lug, Flanged, Diesel Locomotive Cable Range 2 AWG, 2-Hole Stud 5/16 Inch, Copper, BBLU Lugs Are Suitable For Use at Voltage Up to 35kV.

Overview

Compression Lug, Flanged, Diesel Locomotive Cable Range 2 AWG, 2-Hole Stud 5/16 Inch, Copper, BBLU Lugs Are Suitable For Use at Voltage Up to 35kV.
Also known as: 785037226028, BLU-1S-FL

Specifications

Material: Copper
Stud Size: 5/16 in
Allowable Gauge Range: 1
Material: Copper
Allowable Gauge Range: 1
Stud Size: 5/16 in