2" RAIN TIGHT COMPRESSION CONN

Item #: 269445

Cat #: 255-RT2

UPC: 781747182555

Sign In or Register to view pricing and more.
2" Raintight Compression Connector, NPT THREAD

Overview

2" Raintight Compression Connector, NPT THREAD

Think Orange: Quality In, Water Out. Listed for Damp or Wet Locations.

Also known as: 781747182555, 255-RT2

Specifications

Diameter: 2 in
Insulation: Non-Insulated
Diameter: 2 in
Insulation: Non-Insulated