Sign In or Register to view pricing and more.
Documents & Guides
Self-contained underdome monitor bell. Insulated, and grounded vibrating bell with concealed plunger. Supplied with weatherproof gasket for outdoor applications. Corrosion resistant gray finish. 3 inch gong.
Overview
Self-contained underdome monitor bell. Insulated, and grounded vibrating bell with concealed plunger. Supplied with weatherproof gasket for outdoor applications. Corrosion resistant gray finish. 3 inch gong.
Also known as: 782640223406, 156G-3G5
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Gangs: | 2 |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Gangs: | 2 |
| Depth: | 1 1/2 in |