Ceiling Support Kit Ceiling Bracket Kit, Plated, Steel
Item #: 2694533
Cat #: LCBK
UPC: 783510173586
to view pricing and more.
Documents & Guides
Cable Runway Ceiling Support Kit has a variety of components to support ladder rack from the ceiling. This Ceiling Support Kit Ceiling Bracket Kit, LCBK item finish Plated with a material of Steel.
Overview
Cable Runway Ceiling Support Kit has a variety of components to support ladder rack from the ceiling. This Ceiling Support Kit Ceiling Bracket Kit, LCBK item finish Plated with a material of Steel.
The Cable Runway Ceiling Support Kit supports ladder rack from ceiling. The components are available separately or can be purchased as a kit. The six-foot-long, 5/8-in. diameter rod is threaded for easy tension adjustment. The kit requires surface mounting hardware, which is not included.
Also known as: 783510173586, LCBK
Specifications
| Material: | Steel |
| Finish: | Plated |
| Product Thickness: | 12 in |
| Weight: | 3.400 lbs |
| Material: | Steel |
| Product Thickness: | 12 in |
| Finish: | Plated |
| Weight: | 3.400 lbs |