Breaker, Bolt On, 1P, 20A, 277VAC, 65kAIC, Thermal Magnetic

Item #: 269513
Cat #: EJB14020
UPC: 785901130505
Sign In or Register to view pricing and more.
Breaker, Bolt On, 1 Pole, 20 Amp, 277 Volt AC, 65 kAIC

Overview

Breaker, Bolt On, 1 Pole, 20 Amp, 277 Volt AC, 65 kAIC
Also known as: 785901130505, EJB14020

Specifications

Mounting: Panel
Volts AC: 277
Amps: 20
Poles: 1
Standards: California Proposition 65
Interrupt Rating AC: 65 kA
Mounting: Panel
Amps: 20
Standards: California Proposition 65
Volts AC: 277
Poles: 1
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)