3
more

to view pricing and more.
Documents & Guides
Quad-8 Deep Well Heavy-Duty Impact Flip Sockets Contain 8 Hex Sizes Combined Into 2 Color-Coded Sockets, Spring-Loaded Action Allows For Hands-Free Access To Either Hex Size By Simply Applying Pressure To The Smaller Socket To Compress It Out Of The Way, Heavy-Duty Impact Sockets Are Made Of Heat Treated Cold Forged Steel For Long-Lasting, High Torque Applications, Industry-Standard Color-Coded Painted Rings To Quickly Identify Hex Sizes, Deep Well Sockets Are Ideal For Managing Extended Threads, Recessed Bolts, And Confined Spaces, Offering Exceptional Reach And A Reliable Grip, Store The Small (1/4 To 7/16-Inch) And Medium (1/2 To 11/16-Inch) Quad-Sockets On The Long 1/4-Inch Shaft To Efficiently Swap Between Any Combination Of 8 Hex Sizes For Speed On The Job
Overview
Quad-8 Deep Well Heavy-Duty Impact Flip Sockets Contain 8 Hex Sizes Combined Into 2 Color-Coded Sockets, Spring-Loaded Action Allows For Hands-Free Access To Either Hex Size By Simply Applying Pressure To The Smaller Socket To Compress It Out Of The Way, Heavy-Duty Impact Sockets Are Made Of Heat Treated Cold Forged Steel For Long-Lasting, High Torque Applications, Industry-Standard Color-Coded Painted Rings To Quickly Identify Hex Sizes, Deep Well Sockets Are Ideal For Managing Extended Threads, Recessed Bolts, And Confined Spaces, Offering Exceptional Reach And A Reliable Grip, Store The Small (1/4 To 7/16-Inch) And Medium (1/2 To 11/16-Inch) Quad-Sockets On The Long 1/4-Inch Shaft To Efficiently Swap Between Any Combination Of 8 Hex Sizes For Speed On The Job
The Quad-8 deep-well impact flip sockets combine 8 SAE hex sizes in 2 color-coded sockets. Small 1/4-Inch to 7/16-Inch and medium 1/2-Inch to 11/16-Inch. The spring-loaded action allows for hands-free size changes by applying pressure to the smaller socket to compress it out of the way. Compatible with Klein Tools' 1/4-Inch hex flip socket impact shaft, these Quad Sockets are a compact and convenient solution for any job.
Also known as: 092644328916, 652QS
Specifications
| Material: | Forged Steel |
| Material: | Forged Steel |