POWERLOGIC EM3500 DIN RAIL METER - BACNET WITHOUT LOGGING - CURRENT TRANSFORMER

Item #: 2695842

Cat #: METSEEM3561

UPC: 606486795838

to view pricing and more.
POWERLOGIC EM3500 DIN RAIL METER - BACNET WITHOUT LOGGING - CURRENT TRANSFORMER

Overview

POWERLOGIC EM3500 DIN RAIL METER - BACNET WITHOUT LOGGING - CURRENT TRANSFORMER

The EM3500 series offer a three-phases DIN rail-mounted energy meters fitted for accurate cost allocation and sub-metering. EM35xx models are designed for use with Low Votage Current Transducers 1/3Volt or 1Volt output. Current input from 5A to 32000A, according to the LVCT configuration in the HMI, ANSI C12.20 0.2% accuracy, IEC 62053-22 class 0.2S. Native BACnet is provided to suit a wide variety of applications. Additional 2 pulse inputs provide an easy way to incorporate simple WAGES sensors using a BACnet system. Suitable for a 230V AC network, with a supply voltage range of 90V AC to 300V AC at 50Hz or 60Hz. Compliant with UL508, CSA 22.2 number 14-05 and EN 61010-1. Product dimensions are as follows: width 107 mm, depth 59 mm, height 91 mm.

Also known as: 606486795838, METSEEM3561

Specifications

No Specifications Available