Panel fits 200x120mm

Item #: 26961

Cat #: Q2012PD

UPC: 783510139490

Sign In or Register to view pricing and more.
Documents & Guides
Panels, fits 200x120mm, Steel

Overview

Panels, fits 200x120mm, Steel

Adjustable-depth Panels for use in QLine D polycarbonate enclosures, provide a convenient way to install controls and instruments in enclosure body opening while providing access and security.

Also known as: 783510139490, Q2012PD

Specifications

Height: 16 in
Width: 12 in
Mounting: Surface
Depth: 6 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Height: 16 in
Mounting: Surface
Material: Stainless Steel
Width: 12 in
Depth: 6 in
IP/NEMA Rating: NEMA 4X