Compression Lug, 1-Hole, Copper, 2 AWG, 5/16" Stud Size, Brown

Item #: 269612

Cat #: BLU-2S1

UPC: 785037230681

to view pricing and more.
Documents & Guides
Copper Compression Lug with Sight Hole, Conductor Size: 2 AWG, Conductor Diameter: .292", 1-Hole Stud, Stud Diameter: 5/16". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.

Overview

Copper Compression Lug with Sight Hole, Conductor Size: 2 AWG, Conductor Diameter: .292", 1-Hole Stud, Stud Diameter: 5/16". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.

Seamless, one piece pure copper construction. Tin plating assures maximum conductivity. Generous entrance chamfer provides easy cable insertion. Inspection window insures full insertion. Catalog number and conductor size marked on every piece insures positive identification. Can be installed with existing crimping tools. Color coding conforms to industry requirements to insure proper connector/die selection and to provide for faster installation.

Also known as: 785037230681, BLU-2S1

Specifications

Color: Brown
Material: Copper
Mounting: 1-Hole
Stud Size: 5/16 in
Allowable Gauge Range: 2
Color: Brown
Mounting: 1-Hole
Allowable Gauge Range: 2
Material: Copper
Stud Size: 5/16 in