SAME AS 60104

Item #: 26964

Cat #: 60104-TB

UPC: 786210601045

Sign In or Register to view pricing and more.
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35kV, #8 AWG Wire, 3/8 Inch Bolt Size, Tin Plated, Die Code 24, Die Color Code Blue

Overview

Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35kV, #8 AWG Wire, 3/8 Inch Bolt Size, Tin Plated, Die Code 24, Die Color Code Blue
Also known as: 786210601045, 60104-TB

Specifications

Color: Blue
Material: Aluminum
Stud Size: 3/8 in
Color: Blue
Stud Size: 3/8 in
Material: Aluminum