7PAR20-FL-LED-927-D-BLK-PS

Item #: 2696419

Cat #: 80212

UPC: 807154802128

to view pricing and more.
Documents & Guides
6.5 Watt LED PAR20 Flood (40D) Dimming 90+ CRI 2700K Black Housing T20/T24 Ja8-2019 (Performance Series)

Overview

6.5 Watt LED PAR20 Flood (40D) Dimming 90+ CRI 2700K Black Housing T20/T24 Ja8-2019 (Performance Series)
Also known as: 807154802128, 80212

Specifications

Shape: PAR20 (Sealed Beam)
Color Temperature: 2700 (Warm White)
Color Rendering Index (CRI): 90+
Wattage: 6.500
Light Technology: LED
Dimmable: Yes
Shape: PAR20 (Sealed Beam)
Color Rendering Index (CRI): 90+
Light Technology: LED
Color Temperature: 2700 (Warm White)
Wattage: 6.500
Dimmable: Yes