Compression Lug, 1-Hole, Copper, 3 AWG, # 10 Stud Size, White

Item #: 269667

Cat #: BLU-3S

UPC: 785037231084

to view pricing and more.
Documents & Guides
Copper Compression Lug with Sight Hole, Conductor Size: 3 AWG, Conductor Diameter: .260", 1-Hole Stud, Stud Diameter: # 10. For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.

Overview

Copper Compression Lug with Sight Hole, Conductor Size: 3 AWG, Conductor Diameter: .260", 1-Hole Stud, Stud Diameter: # 10. For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.
Also known as: 785037231084, BLU-3S

Specifications

Material: Copper
Mounting: 1-Hole
Color: White
Stud Size: #10
Allowable Gauge Range: 3
Material: Copper
Color: White
Allowable Gauge Range: 3
Mounting: 1-Hole
Stud Size: #10