Compression Lug, 1-Hole, Copper, 3 AWG, 1/4" Stud Size, White

Item #: 269673

Cat #: BLU-3S1

UPC: 785037231114

Sign In or Register to view pricing and more.
Documents & Guides
Copper Compression Lug with Sight Hole, Conductor Size: 3 AWG, Conductor Diameter: .260", 1-Hole Stud, Stud Diameter: 1/4". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.

Overview

Copper Compression Lug with Sight Hole, Conductor Size: 3 AWG, Conductor Diameter: .260", 1-Hole Stud, Stud Diameter: 1/4". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.

Seamless, one piece pure copper construction. Tin plating assures maximum conductivity. Generous entrance chamfer provides easy cable insertion. End of cable is visible through the inspection window to assure proper cable insertion. Catalog number and conductor size marked on every piece insures positive identification. Can be installed with existing crimping tools. Color coding conforms to industry requirements to insure proper connector/die selection and to provide for faster installation.

Also known as: 785037231114, BLU-3S1

Specifications

Material: Copper
Mounting: 1-Hole
Color: White
Allowable Gauge Range: 3
Stud Size: 1/4 in
Material: Copper
Color: White
Stud Size: 1/4 in
Mounting: 1-Hole
Allowable Gauge Range: 3