Switch/Outlet Box, 3-Gang, Depth: 2-1/2", Nail-On, Non-Metallic

Item #: 269675
Cat #: 6063-402
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Switch/Outlet Box, 3-Gang, Depth: 2-1/2", Nail-On, Non-Metallic3-Gang, Old Work, Switch/Outlet Box, Phenolic, Depth: 2-1/2". Cubic Inches: 37". Includes: Ears, Clamps, Swing Brackets. New Fire Rating. Carlon phenolic boxes can be installed in the same stud cavity of a shared two-hour wall. They may also face opposite directions with only a 3" horizontal separation.

Overview

Switch/Outlet Box, 3-Gang, Depth: 2-1/2", Nail-On, Non-Metallic3-Gang, Old Work, Switch/Outlet Box, Phenolic, Depth: 2-1/2". Cubic Inches: 37". Includes: Ears, Clamps, Swing Brackets. New Fire Rating. Carlon phenolic boxes can be installed in the same stud cavity of a shared two-hour wall. They may also face opposite directions with only a 3" horizontal separation.
Also known as: 6063-402

Specifications

Material: Phenolic
Color: Brown
Gangs: 3
Mounting: Clamp, Bracket, Ears
Depth: 2 1/2 in
Cubic Inches: 37 in³
Material: Phenolic
Gangs: 3
Depth: 2 1/2 in
Color: Brown
Mounting: Clamp, Bracket, Ears
Cubic Inches: 37 in³

Customer Reviews

No reviews for this product
(0)