Compression Lug, Flanged, 4 AWG, 2-Hole Stud 5/16", Copper

Item #: 269684

Cat #: BLU-3S2-FL

UPC: 785037226011

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Flanged, Diesel Locomotive Cable Range 4 AWG, 2-Hole Stud 5/16 Inch, Copper, BBLU Lugs Are Suitable For Use at Voltage Up to 35kV.

Overview

Compression Lug, Flanged, Diesel Locomotive Cable Range 4 AWG, 2-Hole Stud 5/16 Inch, Copper, BBLU Lugs Are Suitable For Use at Voltage Up to 35kV.
Also known as: 785037226011, BLU-3S2-FL

Specifications

Material: Copper
Stud Size: 5/16 in
Allowable Gauge Range: 3
Material: Copper
Allowable Gauge Range: 3
Stud Size: 5/16 in