Deep Strut - Elongated Holes, Stainless Steel, 1-5/8" x 1-5/8" x 10'
Item #:
269692
Cat #:
P1000T-10SS
UPC:
Sign In or Register to view pricing and more.
Deep Strut - 9/16" x 1-1/8" Elongated Holes - 2" Centers, Stainless Steel, Size: 1-5/8" Wide, 1-5/8" High, 10' Long
Overview
Deep Strut - 9/16" x 1-1/8" Elongated Holes - 2" Centers, Stainless Steel, Size: 1-5/8" Wide, 1-5/8" High, 10' Long
Strut channel is used to mount, brace, support, and connect lightweight structural loads in building construction. These include pipes, electrical and data wire, mechanical systems such as ventilation, air conditioning, and other mechanical systems.
Also known as: P1000T-10SS
Specifications
Height: | 1 5/8 in |
Length: | 10 ft |
Width: | 1-5/8 in |
Material: | 304 Stainless Steel |
Height: | 1 5/8 in |
Width: | 1-5/8 in |
Length: | 10 ft |
Material: | 304 Stainless Steel |
Customer Reviews
No reviews for this product
(0)