Housing, 6", IC, Compact Fluorescent

Item #: 269727
Cat #: B6PLIC-18-E-AT
UPC: 84780101733
Sign In or Register to view pricing and more.
Documents & Guides
Housing, 6 In, IC, Compact Fluorescent, 18W

Overview

Housing, 6 In, IC, Compact Fluorescent, 18W
Also known as: 84780101733, B6PLIC-18-E-AT

Specifications

Diameter: 6 in
Type: IC Housing
Material: Aluminum
Diameter: 6 in
Material: Aluminum
Type: IC Housing

Customer Reviews

No reviews for this product
(0)