Wireway, Type 1, Screw Cover, 8" x 8" x 120", Steel, Gray, No KOs

Item #: 269751

Cat #: 88120GNK

UPC: 761515104804

to view pricing and more.
Documents & Guides
Wireway, Type 1, Screw Cover, 8 Inch x 8 Inch x 10 Foot, Steel, Gray, No Kos

Overview

Wireway, Type 1, Screw Cover, 8 Inch x 8 Inch x 10 Foot, Steel, Gray, No Kos
Also known as: 761515104804, 88120GNK

Specifications

Length: 120 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Length: 120 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Width: 8 in
Height: 8 in