CAT 6A Keystone Jack

Item #: 2697712

Cat #: KT2J6A-43

UPC: 662875697442

to view pricing and more.
Documents & Guides
Category 6A Keystone Jack, 8-Position, 180 Degree Exit, Icon Compatible, T568A/B Wiring, Individually Packaged, Lacing Cap Termination, Orange

Overview

Category 6A Keystone Jack, 8-Position, 180 Degree Exit, Icon Compatible, T568A/B Wiring, Individually Packaged, Lacing Cap Termination, Orange

Category 6A Keystone jack, 8­position, 180 degree exit, icon compatible, T568A/B wiring, Green , individually packaged.Keystone, KT2J jacks and modules feature New installer friendly lacing cap termination with free termination tool in every carton. The keystone footprint allows flexibility in installation scheduling because its rear insertion into the faceplate allows the technician to complete the termination before and during the construction process

Also known as: 662875697442, KT2J6A-43

Specifications

Color: Orange
Standards: California Proposition 65
Connector Type: CAT 6A
Color: Orange
Connector Type: CAT 6A
Standards: California Proposition 65