This product may not be available in all locations.
2
more

Breaker, Molded Case, 3P, 400A, 600VAC, 250VDC, 25 - 65kAIC
Item #: 269774
Cat #: LH36400
UPC: 785901339434
to view pricing and more.
Documents & Guides
Breaker, Molded Case, 3-Pole, 400 Amp, 600 Volt AC, 250 Volt DC, 25 - 65 kAIC, L Frame, I-Line, Plug On
Overview
Breaker, Molded Case, 3-Pole, 400 Amp, 600 Volt AC, 250 Volt DC, 25 - 65 kAIC, L Frame, I-Line, Plug On
Also known as: 785901339434, LH36400
Specifications
| Poles: | 3 |
| Volts DC: | 250 |
| Amps: | 400 |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Poles: | 3 |
| Amps: | 400 |
| Standards: | California Proposition 65 |
| Volts DC: | 250 |
| Volts AC: | 600 |