BIMETALLIC OVERLOAD RELAY 600V 1.7A IEC

Item #: 269789

Cat #: LR3D06

UPC: 389110346926

to view pricing and more.

Overview

BIMETALLIC OVERLOAD RELAY 600V 1.7A IEC
Also known as: 389110346926, LR3D06

Specifications

Poles: 3
Type: Overload Relay
IP/NEMA Rating: IP20
Standards: California Proposition 65
Poles: 3
IP/NEMA Rating: IP20
Type: Overload Relay
Standards: California Proposition 65