BIMETALLIC OVERLOAD RELAY 600V 4A IEC

Item #: 269801

Cat #: LR3D08

UPC: 389110346940

to view pricing and more.

Overview

BIMETALLIC OVERLOAD RELAY 600V 4A IEC
Also known as: 389110346940, LR3D08

Specifications

Poles: 3
Type: Overload Relay
IP/NEMA Rating: IP20
Standards: California Proposition 65
Poles: 3
IP/NEMA Rating: IP20
Type: Overload Relay
Standards: California Proposition 65