BIMETALLIC OVERLOAD RELAY 600V 8A IEC

Item #: 269813

Cat #: LR3D12

UPC: 389110346964

to view pricing and more.

Overview

BIMETALLIC OVERLOAD RELAY 600V 8A IEC
Also known as: 389110346964, LR3D12

Specifications

Poles: 3
Type: Overload Relay
IP/NEMA Rating: IP20
Standards: California Proposition 65
Poles: 3
IP/NEMA Rating: IP20
Type: Overload Relay
Standards: California Proposition 65