CONNECTOR,COMPRESION 1BOLT

Item #: 26983

Cat #: 60103-TB

UPC: 786210601038

to view pricing and more.
THB 60103-TB AL TP 1HL LUG LO

Overview

THB 60103-TB AL TP 1HL LUG LO
Also known as: 786210601038, 60103-TB

Specifications

Height: 16 in
Mounting: Surface
Depth: 6 in
Color: Gray
Width: 16 in
Material: Steel
Height: 16 in
Depth: 6 in
Width: 16 in
Mounting: Surface
Color: Gray
Material: Steel