SWITCH FUSIBLE HD 600V 100A 3P NEMA3R

Item #: 269845

Cat #: CH363RB

UPC: 785901995388

to view pricing and more.
Documents & Guides
SWITCH FUSIBLE HD 600V 100A 3P NEMA3R

Overview

SWITCH FUSIBLE HD 600V 100A 3P NEMA3R
Also known as: 785901995388, CH363RB

Specifications

Poles: 3
Amps: 100
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
Standards: California Proposition 65
Amps: 100
Volts AC: 600
IP/NEMA Rating: NEMA 3R