SWITCH FUSIBLE HD 600V 200A 3P NEMA3R

Item #: 269852

Cat #: CH364RB

UPC: 785901995463

to view pricing and more.
Square D,SWITCH FUSIBLE HD 600V 200A 3P NEMA3R,200 A,3,600 V AC/DC,Single Throw Safety Switch,heavy duty,heavy duty,lugs,surface

Overview

Square D,SWITCH FUSIBLE HD 600V 200A 3P NEMA3R,200 A,3,600 V AC/DC,Single Throw Safety Switch,heavy duty,heavy duty,lugs,surface

200A 3P Type3R 600VAC/DC Heavy Duty Fusible Safety Switch

Also known as: 785901995463, CH364RB

Specifications

Amps: 200
Poles: 3
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
Standards: California Proposition 65
Poles: 3
Volts AC: 600
IP/NEMA Rating: NEMA 3R