Rapid Shutdown Transmitter, AFCI Disconnect, 208V AC

Item #: 2698647

Cat #: 03-13-800-2-50

UPC:

to view pricing and more.
Rapid Shutdown Transmitter, AFCI Disconnect, 208 Volt AC, 36 Amp, Vertical Rack, Amphenol H4 Plus DC Connection

Overview

Rapid Shutdown Transmitter, AFCI Disconnect, 208 Volt AC, 36 Amp, Vertical Rack, Amphenol H4 Plus DC Connection

The Sunny Tripower X is the latest in commercial solar energy generation and the proven centerpiece of the proven SMA Commercial Energy Solution. As a comprehensive solution, the integrated System Manager enables complete energy management from one platform while combining state-of-the-art technology into one device.

Also known as: 03-13-800-2-50

Specifications

Height: 30 in
Amps: 36
Volts AC: 208
Depth: 10.500 in
Connector Type: H4
Width: 28.700 in
Height: 30 in
Volts AC: 208
Connector Type: H4
Amps: 36
Depth: 10.500 in
Width: 28.700 in