Breaker, Molded Case, 3P, 100A, 600VAC, 250VDC, F Frame, Shunt Trip

Item #: 269896

Cat #: FA361001021

UPC: 785901553632

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 100 Amp, 3-Pole, 600 Volt AC, 250 Volt DC, F Frame, 120/208/240 Volt Ac, Shunt Trip

Overview

Breaker, Molded Case, 100 Amp, 3-Pole, 600 Volt AC, 250 Volt DC, F Frame, 120/208/240 Volt Ac, Shunt Trip
Also known as: 785901553632, FA361001021

Specifications

Poles: 3
Volts DC: 250
Amps: 100
Volts AC: 600
Poles: 3
Amps: 100
Volts DC: 250
Volts AC: 600