Two Light Fixture

Item #: 269898
Cat #: V7008-6
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Ceiling Orb, Size: 9"W x 5-1/2"H, Material: White Glass

Overview

Ceiling Orb, Size: 9"W x 5-1/2"H, Material: White Glass
Also known as: V7008-6

Specifications

Diameter: 9 in
Base: Medium Screw (E26)
Color: White
Wattage: 60
Type: Close To Ceiling
Diameter: 9 in
Color: White
Type: Close To Ceiling
Base: Medium Screw (E26)
Wattage: 60

Customer Reviews

No reviews for this product
(0)