Universal IC Housing, Air-Shut, 6"

Item #: 269911
Cat #: EZ6IC-AT-W
UPC: 847801016027
Sign In or Register to view pricing and more.
Documents & Guides
Universal IC Housing, Air-Shut, Diameter: 6 inch, With Quick Connects

Overview

Universal IC Housing, Air-Shut, Diameter: 6 inch, With Quick Connects
Preinstalled bar hangers allow housing to be positioned and locked at any point within a 24" joist span. They can be positioned on either the long or short axis of the housing and can be shortened for 12" joists. They contain a double-headed real nail for 20° downward angle for better contact, and the 90° pivoting mounting plate makes installation fast and accurate. Bar hangers can fit onto T-Bar spline with additional slots and holes for special mounting methods if necessary.
Also known as: 847801016027, EZ6IC-AT-W

Specifications

Type: IC, Housing
Volts AC: 120
Diameter: 6 in
Type: IC, Housing
Diameter: 6 in
Volts AC: 120

Customer Reviews

No reviews for this product
(0)