MOLDED CASE CIRCUIT BREAKER 600V 60A

Item #: 269916

Cat #: FIL36060

UPC: 785901210658

to view pricing and more.
Documents & Guides
MOLDED CASE CIRCUIT BREAKER 600V 60A

Overview

MOLDED CASE CIRCUIT BREAKER 600V 60A
Also known as: 785901210658, FIL36060

Specifications

Poles: 2
IP/NEMA Rating: NEMA 1
Amps: 800
Poles: 2
Amps: 800
IP/NEMA Rating: NEMA 1