PROFILE 19IN 800/1000X800 4

Item #: 2699178

Cat #: CID800

UPC: 783510458355

Sign In or Register to view pricing and more.
PROFILE 19IN 800/1000X800 4

Overview

PROFILE 19IN 800/1000X800 4

These profiles allow for asymmetric, strong fixing of 19" profiles and can be adjusted in depth without the need for any additional accessories.

Also known as: 783510458355, CID800

Specifications

Depth: 1.180 in
Finish: Zinc Plated
Height: 1.260 in
Width: 29.720 in
Depth: 1.180 in
Height: 1.260 in
Finish: Zinc Plated
Width: 29.720 in