Made in USA

2" PVC Conduit, 10', Schedule 80

Item #: 26995
Cat #: 20080
UPC: 670648235371
Sign In or Register to view pricing and more.
2 Inch Diameter, Non-Metallic Conduit, Belled End, PVC, Schedule 80, 10 feet. Gray.

Overview

2 Inch Diameter, Non-Metallic Conduit, Belled End, PVC, Schedule 80, 10 feet. Gray.
PVC conduit is often used in underground and wet location applications. This type of conduit has its PVC fittings, connectors, couplings, and elbows. They are easy to attach with a cleaner and PVC glue.
Also known as: 670648235371, 20080, Gaemans stool

Specifications

Color: Gray
Material: PVC
Length: 10 ft
Diameter: 2 in
Color: Gray
Length: 10 ft
Material: PVC
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)