HARMONY INTERFACE PLUG-IN RELAY PRE-ASSEMBLED 5 A 2 CO WITH LOCKABLE TEST BUTTON WITH PROTECTION CIR

Item #: 2699607

Cat #: RXG21B7PV

UPC: 606489562864

to view pricing and more.
HARMONY INTERFACE PLUG-IN RELAY PRE-ASSEMBLED 5 A 2 CO WITH LOCKABLE TEST BUTTON WITH PROTECTION CIRCUIT 24 V AC

Overview

HARMONY INTERFACE PLUG-IN RELAY PRE-ASSEMBLED 5 A 2 CO WITH LOCKABLE TEST BUTTON WITH PROTECTION CIRCUIT 24 V AC

This interface Plug-In relay belongs to the Schneider Electric Harmony electromechanical relays range. This is a pre-assembled relay mounted on a separate contact terminal socket with integrated clamp and a varistor protection module. This is a 5A, 24Vac, 2 CO interface mechanical relay. This pre-mounted relay is a ready-to-go package saving assembly time. The relay offers single-step lockable test button. The interface relay socket connection is by screw connector type. This pre-assembled relay weighs 0.067Kg. Its design fit for industrial machines, packaging, textile, HVAC, automation control panels, low/medium voltage switchgear, motor controls, PLC Interfaces, power supplies, building or medical equipment, lighting controls. It conforms to international standards and certifications like IEC, UL, EAC, CSA, ROHS and REACH. It is sold in lots of 30. The RXG plug-in relays are a series of industrial plug-in relays designed for both simple and complex automation systems and available with 1 CO (10A) and 2 CO (5A) contacts.

Also known as: 606489562864, RXG21B7PV

Specifications

No Specifications Available