Manual Motor Control, Breaker, 48 - 80A, 600VAC, 3P, Screw Clamp

Item #: 269972

Cat #: GV7RE80

UPC: 389110566829

to view pricing and more.
Documents & Guides
Manual Motor Control, Breaker Type, Toggle Operator, 48 - 80 Amp, 600 Volt AC, 3-Pole, Screw Clamp

Overview

Manual Motor Control, Breaker Type, Toggle Operator, 48 - 80 Amp, 600 Volt AC, 3-Pole, Screw Clamp
Also known as: 389110566829, GV7RE80

Specifications

Mounting: Panel
Poles: 3
Volts AC: 600
Mounting: Panel
Volts AC: 600
Poles: 3