ProLine ConnekTek Patch Cabinet, 78x32x34

Item #: 2699848

Cat #: PNC2089B

UPC: 783510160654

to view pricing and more.
ProLine ConnekTek Communications (Patch) Cabinet, With Sides, Material: Steel, Rack Units: 42, Dimensions: 78.37" x 31.8" x 34.4"

Overview

ProLine ConnekTek Communications (Patch) Cabinet, With Sides, Material: Steel, Rack Units: 42, Dimensions: 78.37" x 31.8" x 34.4"

The ProLine ConnecTek Network Communication/Patch Cabinets feature two vertical cable managers in the front of the cabinet and two rear cable managers for maximum cable routing and support. Cabinets are available in two widths to accommodate high-density cables, patch cords and networking equipment.

Also known as: 783510160654, PNC2089B

Specifications

Type: Enclosure, Patch
Color: Black
Material: Steel
Type: Enclosure, Patch
Material: Steel
Color: Black