CPH50-HARDWIRE-L23-K-ETN

Item #: 2700184

Cat #: CPH50-HARDWIRE-L23-K

UPC: 810052096643

Sign In or Register to view pricing and more.
CPH50, NA, AC Station, 1 x J1772, 50A, 1 Phase, 23 ft Cable, Wall Mount, Wi-Fi/BT, UL, 3 YR Parts Warranty, Hardwire

Overview

CPH50, NA, AC Station, 1 x J1772, 50A, 1 Phase, 23 ft Cable, Wall Mount, Wi-Fi/BT, UL, 3 YR Parts Warranty, Hardwire

Fast and reliable residential AC charging for any EV on the road, including Tesla. With adjustable amperage up to 50 amps, Wi-Fi connectivity, and smart charging features through the ChargePoint app, it’s easy to install indoors or outdoors and fits seamlessly into any home setup.

Also known as: 810052096643, CPH50-HARDWIRE-L23-K

Features & Benefits

  • Charges up to 9X faster than with a standard 110 V outlet, delivering up to 37 miles of driving range per hour.
  • UL® listed and ENERGY STAR® certified for optimal reliability, safety and efficiency.
  • Backed by a 3-year warranty and 24/7 customer support
  • Sleek, compact design with a small footprint to easily fit any garage or exterior location.
  • Supports flexible current settings from 16 A to 50 A to charge every EV model on the road today... and tomorrow.
  • The high-quality 23-foot cable is easy to hang up when you are not charging and stays pliable even in cold weather.

Specifications

Phase: 1
Amps: 50
Mounting: Wall
NEMA Configuration: 6-50P
Length: 23 ft
Volts AC: 208/240
Phase: 1
Mounting: Wall
Length: 23 ft
Amps: 50
NEMA Configuration: 6-50P
Volts AC: 208/240