WIREWAY ACCESSORY 10841

Item #: 270034

Cat #: 66GEU

UPC: 784572108417

to view pricing and more.
Wireway Universal End Type 1 6x6 Screw Cover ANSI 61 Gray Steel Knockouts

Overview

Wireway Universal End Type 1 6x6 Screw Cover ANSI 61 Gray Steel Knockouts
Also known as: 784572108417, 66GEU

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel